Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100073770
- Zoro # G723944589
product price:Â
$
1,581.99
/ea
Free Shipping & Returns
Key Features
Installed Outer Diameter - Maximum
6.38 in
Gland Gasket Material
PTFE
Operating Pressure - Maximum
240 psi
First Obstruction Distance - Minimum
1.48 in
Gland Slot Angle
45 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100073770
- Zoro #
- G723944589
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Installed Outer Diameter - Maximum
- 6.38 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- For Shaft Diameter
- 2 437/1000 in
- Gland Slot Diameter - Maximum
- 0.75 in
- Chamber Depth - Minimum
- 0.77 in
- Gland Bolt Circle Diameter - Minimum
- 4.875 in
- Chamber Bore Diameter - Maximum
- 3.5 in
- Chamber Bore Diameter - Minimum
- 3.375 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.