Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100003823
- Zoro # G523944581
product price:Â
$
958.99
/ea
Free Shipping & Returns
Key Features
For Shaft Rotation Direction
CW/CCW
Gland Plate Port Function
Flush
Chamber Depth - Minimum
0.68 in
Chamber Bore Diameter - Maximum
3.125 in
First Obstruction Distance - Minimum
1.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100003823
- Zoro #
- G523944581
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chamber Depth - Minimum
- 0.68 in
- Chamber Bore Diameter - Maximum
- 3.125 in
- For Shaft Diameter
- 2 1/8 in
- Chamber Bore Diameter - Minimum
- 2.875 in
- Gland Bolt Circle Diameter - Minimum
- 4.44 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Slot Diameter - Maximum
- 0.75 in
- Installed Outer Diameter - Maximum
- 6 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.