Single Cartridge Pusher Mechanical Seal
- Mfr # C100003831
- Zoro # G723944343
product price:Â
$
989.99
/ea
Free Shipping & Returns
Key Features
Number of Gland Mounting Slots
4
Gland Slot Angle
45 Degrees
Operating Pressure - Maximum
240 psi
Manufacturer Material Code
5T4Z
Body Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100003831
- Zoro #
- G723944343
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chamber Depth - Minimum
- 0.66 in
- Installed Outer Diameter - Maximum
- 5.25 in
- Chamber Bore Diameter - Maximum
- 3.163 in
- Chamber Bore Diameter - Minimum
- 2.875 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Slot Diameter - Maximum
- 0.44 in
- For Shaft Diameter
- 1 3/8 in
- Gland Bolt Circle Diameter - Minimum
- 4 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.