Single Cartridge Pusher Mechanical Seal

  • Mfr # C100003833
  • Zoro # G923944372
product price: 
$
1,016.99
/ea
Free Shipping & Returns

Key Features

Chamber Depth - Minimum
0.66 in
Operating Temperature - Maximum
250 Degrees F
Gland Bolt Circle Diameter - Minimum
5.062 in
Gland Plate Port Function
Flush
Body Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100003833
Zoro #
G923944372
UPC #
-
Country of Origin
Mexico

Dimensions

Chamber Depth - Minimum
0.66 in
Gland Bolt Circle Diameter - Minimum
5.062 in
Gland Slot Diameter - Maximum
0.56 in
Chamber Bore Diameter - Minimum
3.5 in
Installed Outer Diameter - Maximum
6.5 in
For Shaft Diameter
1 3/4 in
Chamber Bore Diameter - Maximum
4.152 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2

Details

Item
Cartridge Pusher Mechanical Seal
Operating Temperature - Maximum
250 Degrees F
Gland Plate Port Function
Flush
Body Material
316 Stainless Steel
First Obstruction Distance - Minimum
1.51 in
Operating Temperature - Minimum
-40 Degrees F
Shaft Speed - Maximum
3,600 RPM
Cartridge Style
Single
For Shaft Rotation Direction
CW/CCW
Product Type
Cartridge Mechanical Seal
Ring Material
Carbon
Manufacturer Material Code
5T4Z
Gasket Material
FKM
Spring Material
Metal Alloy
Spring Configuration
Multiple Spring
Operating Pressure - Maximum
240 psi
Gland Gasket Material
PTFE
Gland Slot Angle
45 Degrees
Standards
ANSI/ASME B73.1&2, ISO 21049
Number of Gland Mounting Slots
4

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews