Single Cartridge Pusher Mechanical Seal
- Mfr # C100073552
- Zoro # G023944173
product price:Â
$
868.99
/ea
Free Shipping & Returns
Key Features
Chamber Bore Diameter - Maximum
2.526 in
Operating Pressure - Maximum
240 psi
Chamber Bore Diameter - Minimum
2.25 in
Gland Slot Diameter - Maximum
0.56 in
Installed Outer Diameter - Maximum
4.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100073552
- Zoro #
- G023944173
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chamber Bore Diameter - Maximum
- 2.526 in
- Chamber Bore Diameter - Minimum
- 2.25 in
- Gland Slot Diameter - Maximum
- 0.56 in
- Installed Outer Diameter - Maximum
- 4.78 in
- Chamber Depth - Minimum
- 0.7 in
- Gland Bolt Circle Diameter - Minimum
- 3.75 in
- For Shaft Diameter
- 1 437/1000 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.