Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100003835
- Zoro # G723944749
product price:Â
$
1,049.99
/ea
Free Shipping & Returns
Key Features
Gland Bolt Circle Diameter - Minimum
5 in
Chamber Bore Diameter - Maximum
3.907 in
For Shaft Diameter
1 7/8 in
Chamber Depth - Minimum
0.66 in
Chamber Bore Diameter - Minimum
3.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100003835
- Zoro #
- G723944749
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Spring Configuration
- Multiple Spring
- First Obstruction Distance - Minimum
- 1.51 in
- Cartridge Style
- Single
- Gland Plate Port Function
- Flush
- Spring Material
- Metal Alloy
- Product Type
- Cartridge Mechanical Seal
- Gland Slot Angle
- 45 Degrees
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Ring Material
- Carbon
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- For Shaft Rotation Direction
- CW/CCW
- Manufacturer Material Code
- 5T4Z
- Gland Gasket Material
- PTFE
- Gasket Material
- FKM
- Shaft Speed - Maximum
- 3,600 RPM
- Body Material
- 316 Stainless Steel
- Number of Gland Mounting Slots
- 4
- Operating Pressure - Maximum
- 240 psi
Dimensions
- Gland Bolt Circle Diameter - Minimum
- 5 in
- Chamber Bore Diameter - Maximum
- 3.907 in
- For Shaft Diameter
- 1 7/8 in
- Chamber Depth - Minimum
- 0.66 in
- Chamber Bore Diameter - Minimum
- 3.625 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Installed Outer Diameter - Maximum
- 5.88 in
- Gland Slot Diameter - Maximum
- 0.56 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.