Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100003830
- Zoro # G423944483
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
Number of Gland Mounting Slots
4
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Chamber Bore Diameter - Maximum
2.907 in
Gland Bolt Circle Diameter - Minimum
3.75 in
Ring Material
Carbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100003830
- Zoro #
- G423944483
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Maximum
- 2.907 in
- Gland Bolt Circle Diameter - Minimum
- 3.75 in
- Chamber Bore Diameter - Minimum
- 2.625 in
- For Shaft Diameter
- 1 1/8 in
- Chamber Depth - Minimum
- 0.66 in
- Installed Outer Diameter - Maximum
- 4.5 in
- Gland Slot Diameter - Maximum
- 0.44 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.