Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100003840
- Zoro # G323944392
product price:Â
$
1,382.99
/ea
Free Shipping & Returns
Key Features
Gland Slot Angle
45 Degrees
Operating Pressure - Maximum
240 psi
Manufacturer Material Code
5T4Z
Cartridge Style
Single
For Shaft Diameter
2 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100003840
- Zoro #
- G323944392
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- For Shaft Diameter
- 2 5/8 in
- Gland Slot Diameter - Maximum
- 0.56 in
- Installed Outer Diameter - Maximum
- 7 in
- Gland Bolt Circle Diameter - Minimum
- 6 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Depth - Minimum
- 1.06 in
- Chamber Bore Diameter - Maximum
- 4.913 in
- Chamber Bore Diameter - Minimum
- 4.625 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.