Single Cartridge Pusher Mechanical Seal
- Mfr # C100003841
- Zoro # G223944379
product price:Â
$
1,433.99
/ea
Free Shipping & Returns
Key Features
Number of Gland Mounting Slots
4
Chamber Depth - Minimum
1.06 in
Chamber Bore Diameter - Minimum
4.75 in
Chamber Bore Diameter - Maximum
5.242 in
Installed Outer Diameter - Maximum
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100003841
- Zoro #
- G223944379
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Number of Gland Mounting Slots
- 4
- Manufacturer Material Code
- 5T4Z
- Shaft Speed - Maximum
- 3,600 RPM
- Gland Slot Angle
- 45 Degrees
- Gland Gasket Material
- PTFE
- Operating Temperature - Minimum
- -40 Degrees F
- First Obstruction Distance - Minimum
- 1.7 in
- Gasket Material
- FKM
- Operating Pressure - Maximum
- 240 psi
- Ring Material
- Carbon
- Body Material
- 316 Stainless Steel
- For Shaft Rotation Direction
- CW/CCW
- Cartridge Style
- Single
- Spring Material
- Metal Alloy
- Spring Configuration
- Multiple Spring
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Gland Plate Port Function
- Flush
- Product Type
- Cartridge Mechanical Seal
- Operating Temperature - Maximum
- 250 Degrees F
Dimensions
- Chamber Depth - Minimum
- 1.06 in
- Chamber Bore Diameter - Minimum
- 4.75 in
- Chamber Bore Diameter - Maximum
- 5.242 in
- Installed Outer Diameter - Maximum
- 8 in
- For Shaft Diameter
- 2 3/4 in
- Gland Slot Diameter - Maximum
- 0.75 in
- Gland Bolt Circle Diameter - Minimum
- 6.75 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.