Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006891
- Zoro # G823944380
product price:Â
$
845.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
240 psi
Gland Gasket Material
PTFE
Gland Bolt Circle Diameter - Minimum
2.875 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Number of Gland Mounting Slots
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100006891
- Zoro #
- G823944380
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Gland Bolt Circle Diameter - Minimum
- 2.875 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Minimum
- 1.75 in
- Installed Outer Diameter - Maximum
- 3.75 in
- Gland Slot Diameter - Maximum
- 0.44 in
- Chamber Depth - Minimum
- 0.66 in
- For Shaft Diameter
- 1 1/8 in
- Chamber Bore Diameter - Maximum
- 2 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.