Single Cartridge Pusher Mechanical Seal

  • Mfr # C100006320
  • Zoro # G923944174
product price: 
$
1,014.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-40 Degrees F
Manufacturer Material Code
5Z4Z
Cartridge Style
Single
Gland Bolt Circle Diameter - Minimum
2.875 in
Product Type
Cartridge Mechanical Seal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100006320
Zoro #
G923944174
UPC #
-
Country of Origin
Mexico

Dimensions

Gland Bolt Circle Diameter - Minimum
2.875 in
Chamber Bore Diameter - Maximum
2 in
For Shaft Diameter
1 1/8 in
Chamber Depth - Minimum
0.66 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Chamber Bore Diameter - Minimum
1.75 in
Gland Slot Diameter - Maximum
0.44 in
Installed Outer Diameter - Maximum
3.75 in

Details

Item
Cartridge Pusher Mechanical Seal
Operating Temperature - Minimum
-40 Degrees F
Manufacturer Material Code
5Z4Z
Cartridge Style
Single
Product Type
Cartridge Mechanical Seal
Gland Plate Port Function
Flush
For Shaft Rotation Direction
CW/CCW
Spring Configuration
Multiple Spring
Number of Gland Mounting Slots
4
Body Material
316 Stainless Steel
Gland Slot Angle
45 Degrees
Spring Material
Metal Alloy
Shaft Speed - Maximum
3,600 RPM
Ring Material
Silicon Carbide
Standards
ANSI/ASME B73.1&2, ISO 21049
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
240 psi
Gasket Material
FKM
Gland Gasket Material
PTFE
First Obstruction Distance - Minimum
1.51 in

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews