Single Cartridge Pusher Mechanical Seal
- Mfr # C100006321
- Zoro # G523944611
product price:Â
$
1,030.99
/ea
Free Shipping & Returns
Key Features
Gland Slot Diameter - Maximum
0.56 in
Spring Configuration
Multiple Spring
For Shaft Rotation Direction
CW/CCW
Number of Gland Mounting Slots
4
For Shaft Diameter
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100006321
- Zoro #
- G523944611
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Gland Slot Diameter - Maximum
- 0.56 in
- For Shaft Diameter
- 1 1/4 in
- Chamber Bore Diameter - Maximum
- 2.246 in
- Chamber Depth - Minimum
- 0.66 in
- Gland Bolt Circle Diameter - Minimum
- 3.125 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Minimum
- 1.89 in
- Installed Outer Diameter - Maximum
- 4.25 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.