Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100003829
- Zoro # G423944292
product price:Â
$
1,279.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Material Code
5T4Z
Gland Slot Diameter - Maximum
19.3 mm
Shaft Speed - Maximum
3,600 RPM
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
For Shaft Rotation Direction
CW/CCW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100003829
- Zoro #
- G423944292
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Gland Slot Diameter - Maximum
- 19.3 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Maximum
- 107.4 mm
- For Shaft Diameter
- 70 mm
- Installed Outer Diameter - Maximum
- 203 mm
- Chamber Bore Diameter - Minimum
- 95.3 mm
- Chamber Depth - Minimum
- 26.9 mm
- Gland Bolt Circle Diameter - Minimum
- 138.9 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.