Shop FLOWSERVE

Single Cartridge Pusher Mechanical Seal

  • Mfr # C100006327
  • Zoro # G523944642

product price: 
$
1,052.99
/ea
Free Shipping & Returns

Key Features

Chamber Depth - Minimum
0.66 in
Product Type
Cartridge Mechanical Seal
Cartridge Style
Single
Gasket Material
FKM
First Obstruction Distance - Minimum
1.51 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100006327
Zoro #
G523944642
UPC #
-
Country of Origin
Mexico

Dimensions

Chamber Depth - Minimum
0.66 in
Chamber Bore Diameter - Maximum
2.781 in
Gland Slot Diameter - Maximum
0.56 in
Chamber Bore Diameter - Minimum
2.375 in
Installed Outer Diameter - Maximum
4.78 in
Gland Bolt Circle Diameter - Minimum
3.75 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
For Shaft Diameter
1 5/8 in

Details

Item
Cartridge Pusher Mechanical Seal
Product Type
Cartridge Mechanical Seal
Cartridge Style
Single
Gasket Material
FKM
First Obstruction Distance - Minimum
1.51 in
Number of Gland Mounting Slots
4
Shaft Speed - Maximum
3,600 RPM
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
240 psi
Spring Configuration
Multiple Spring
Spring Material
Metal Alloy
Body Material
316 Stainless Steel
Standards
ANSI/ASME B73.1&2, ISO 21049
Gland Plate Port Function
Flush
Operating Temperature - Minimum
-40 Degrees F
Gland Gasket Material
PTFE
Gland Slot Angle
45 Degrees
Manufacturer Material Code
5Z4Z
Ring Material
Silicon Carbide
For Shaft Rotation Direction
CW/CCW

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.