Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006896
- Zoro # G623944405
product price:Â
$
868.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Number of Gland Mounting Slots
4
Gland Plate Port Function
Flush
For Shaft Diameter
38 mm
Installed Outer Diameter - Maximum
121 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100006896
- Zoro #
- G623944405
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- For Shaft Diameter
- 38 mm
- Installed Outer Diameter - Maximum
- 121 mm
- Chamber Bore Diameter - Maximum
- 64.2 mm
- Chamber Depth - Minimum
- 16.8 mm
- Chamber Bore Diameter - Minimum
- 57.2 mm
- Gland Bolt Circle Diameter - Minimum
- 95.3 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Slot Diameter - Maximum
- 14.2 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.