Single Cartridge Pusher Mechanical Seal
- Mfr # C100006334
- Zoro # G923944440
product price:Â
$
1,150.99
/ea
Free Shipping & Returns
Key Features
Chamber Depth - Minimum
0.68 in
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
240 psi
Ring Material
Silicon Carbide
First Obstruction Distance - Minimum
1.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006334
- Zoro #
- G923944440
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Pressure - Maximum
- 240 psi
- Ring Material
- Silicon Carbide
- First Obstruction Distance - Minimum
- 1.51 in
- Body Material
- 316 Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Spring Configuration
- Multiple Spring
- Gland Slot Angle
- 45 Degrees
- Spring Material
- Metal Alloy
- Gasket Material
- FKM
- Shaft Speed - Maximum
- 3,600 RPM
- For Shaft Rotation Direction
- CW/CCW
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Number of Gland Mounting Slots
- 4
- Product Type
- Cartridge Mechanical Seal
- Cartridge Style
- Single
- Manufacturer Material Code
- 5Z4Z
- Gland Plate Port Function
- Flush
- Gland Gasket Material
- PTFE
Dimensions
- Chamber Depth - Minimum
- 0.68 in
- For Shaft Diameter
- 2 1/8 in
- Chamber Bore Diameter - Minimum
- 2.875 in
- Installed Outer Diameter - Maximum
- 6 in
- Gland Bolt Circle Diameter - Minimum
- 4.44 in
- Chamber Bore Diameter - Maximum
- 3.125 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Slot Diameter - Maximum
- 0.75 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.