Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006335
- Zoro # G623944337
product price:Â
$
1,307.99
/ea
Free Shipping & Returns
Key Features
Cartridge Style
Single
Gland Bolt Circle Diameter - Minimum
112.8 mm
Installed Outer Diameter - Maximum
152 mm
Gland Plate Port Function
Flush
Chamber Bore Diameter - Maximum
85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100006335
- Zoro #
- G623944337
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Gland Bolt Circle Diameter - Minimum
- 112.8 mm
- Installed Outer Diameter - Maximum
- 152 mm
- Chamber Bore Diameter - Maximum
- 85 mm
- Gland Slot Diameter - Maximum
- 19.1 mm
- For Shaft Diameter
- 55 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Minimum
- 75 mm
- Chamber Depth - Minimum
- 17.3 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.