Single Cartridge Pusher Mechanical Seal

  • Mfr # C100006346
  • Zoro # G223944775
product price: 
$
1,238.99
/ea
Free Shipping & Returns

Key Features

Gland Gasket Material
PTFE
Gasket Material
FKM
Body Material
316 Stainless Steel
Chamber Bore Diameter - Maximum
3.907 in
Spring Configuration
Multiple Spring
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100006346
Zoro #
G223944775
UPC #
-
Country of Origin
Mexico

Dimensions

Chamber Bore Diameter - Maximum
3.907 in
Gland Slot Diameter - Maximum
0.56 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Chamber Bore Diameter - Minimum
3.625 in
Installed Outer Diameter - Maximum
5.88 in
Chamber Depth - Minimum
0.66 in
For Shaft Diameter
1 7/8 in
Gland Bolt Circle Diameter - Minimum
5 in

Details

Item
Cartridge Pusher Mechanical Seal
Gland Gasket Material
PTFE
Gasket Material
FKM
Body Material
316 Stainless Steel
Spring Configuration
Multiple Spring
Ring Material
Silicon Carbide
Gland Slot Angle
45 Degrees
Product Type
Cartridge Mechanical Seal
For Shaft Rotation Direction
CW/CCW
Standards
ANSI/ASME B73.1&2, ISO 21049
Operating Temperature - Maximum
250 Degrees F
Shaft Speed - Maximum
3,600 RPM
First Obstruction Distance - Minimum
1.51 in
Spring Material
Metal Alloy
Number of Gland Mounting Slots
4
Manufacturer Material Code
5Z4Z
Cartridge Style
Single
Operating Pressure - Maximum
240 psi
Gland Plate Port Function
Flush
Operating Temperature - Minimum
-40 Degrees F

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews