Single Cartridge Pusher Mechanical Seal

  • Mfr # C100006336
  • Zoro # G623944719
product price: 
$
1,371.99
/ea
Free Shipping & Returns

Key Features

Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Gland Gasket Material
PTFE
Number of Gland Mounting Slots
4
Chamber Bore Diameter - Maximum
3.687 in
Operating Temperature - Maximum
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100006336
Zoro #
G623944719
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Chamber Bore Diameter - Maximum
3.687 in
For Shaft Diameter
2 1/2 in
Gland Slot Diameter - Maximum
0.75 in
Installed Outer Diameter - Maximum
6.38 in
Chamber Depth - Minimum
0.73 in
Gland Bolt Circle Diameter - Minimum
4.875 in
Chamber Bore Diameter - Minimum
3.375 in

Details

Item
Cartridge Pusher Mechanical Seal
Gland Gasket Material
PTFE
Number of Gland Mounting Slots
4
Operating Temperature - Maximum
250 Degrees F
Spring Configuration
Multiple Spring
Gland Slot Angle
45 Degrees
Ring Material
Silicon Carbide
Product Type
Cartridge Mechanical Seal
Cartridge Style
Single
Gland Plate Port Function
Flush
Manufacturer Material Code
5Z4Z
Shaft Speed - Maximum
3,600 RPM
For Shaft Rotation Direction
CW/CCW
Standards
ANSI/ASME B73.1&2, ISO 21049
Body Material
316 Stainless Steel
Operating Pressure - Maximum
240 psi
First Obstruction Distance - Minimum
1.51 in
Gasket Material
FKM
Spring Material
Metal Alloy
Operating Temperature - Minimum
-40 Degrees F

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews