Single Cartridge Pusher Mechanical Seal
- Mfr # C100006351
- Zoro # G423944407
product price:Â
$
1,631.99
/ea
Free Shipping & Returns
Key Features
Gland Slot Diameter - Maximum
0.56 in
Operating Pressure - Maximum
240 psi
Chamber Depth - Minimum
1.06 in
Spring Configuration
Multiple Spring
Manufacturer Material Code
5Z4Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006351
- Zoro #
- G423944407
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Operating Pressure - Maximum
- 240 psi
- Spring Configuration
- Multiple Spring
- Manufacturer Material Code
- 5Z4Z
- Spring Material
- Metal Alloy
- Ring Material
- Silicon Carbide
- Operating Temperature - Maximum
- 250 Degrees F
- Gasket Material
- FKM
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Number of Gland Mounting Slots
- 4
- Body Material
- 316 Stainless Steel
- Product Type
- Cartridge Mechanical Seal
- Gland Gasket Material
- PTFE
- First Obstruction Distance - Minimum
- 1.7 in
- Shaft Speed - Maximum
- 3,600 RPM
- Gland Plate Port Function
- Flush
- Cartridge Style
- Single
- Operating Temperature - Minimum
- -40 Degrees F
- Gland Slot Angle
- 45 Degrees
- For Shaft Rotation Direction
- CW/CCW
Dimensions
- Gland Slot Diameter - Maximum
- 0.56 in
- Chamber Depth - Minimum
- 1.06 in
- For Shaft Diameter
- 2 5/8 in
- Installed Outer Diameter - Maximum
- 7 in
- Gland Bolt Circle Diameter - Minimum
- 6 in
- Chamber Bore Diameter - Minimum
- 4.625 in
- Chamber Bore Diameter - Maximum
- 4.913 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.