Single Cartridge Pusher Mechanical Seal
- Mfr # C100006343
- Zoro # G423944742
product price:Â
$
1,168.99
/ea
Free Shipping & Returns
Key Features
Gland Bolt Circle Diameter - Minimum
98 mm
Chamber Depth - Minimum
16.8 mm
Gland Plate Port Function
Flush
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Standards
ANSI/ASME B73.1&2, ISO 21049
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006343
- Zoro #
- G423944742
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Gland Plate Port Function
- Flush
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Spring Material
- Metal Alloy
- Gasket Material
- FKM
- Number of Gland Mounting Slots
- 4
- Operating Temperature - Minimum
- -40 Degrees F
- Shaft Speed - Maximum
- 3,600 RPM
- Body Material
- 316 Stainless Steel
- Cartridge Style
- Single
- Operating Temperature - Maximum
- 250 Degrees F
- Gland Gasket Material
- PTFE
- Manufacturer Material Code
- 5Z4Z
- Product Type
- Cartridge Mechanical Seal
- Operating Pressure - Maximum
- 240 psi
- Spring Configuration
- Multiple Spring
- Gland Slot Angle
- 45 Degrees
- First Obstruction Distance - Minimum
- 38.4 mm
- For Shaft Rotation Direction
- CW/CCW
- Ring Material
- Silicon Carbide
Dimensions
- Gland Bolt Circle Diameter - Minimum
- 98 mm
- Chamber Depth - Minimum
- 16.8 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Installed Outer Diameter - Maximum
- 118 mm
- For Shaft Diameter
- 35 mm
- Gland Slot Diameter - Maximum
- 11.9 mm
- Chamber Bore Diameter - Maximum
- 78 mm
- Chamber Bore Diameter - Minimum
- 73 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.