Single Cartridge Pusher Mechanical Seal

  • Mfr # C100006353
  • Zoro # G823944236
product price: 
$
1,030.99
/ea
Free Shipping & Returns

Key Features

Chamber Depth - Minimum
16.8 mm
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Gland Bolt Circle Diameter - Minimum
86 mm
Operating Temperature - Minimum
-40 Degrees F
Product Type
Cartridge Mechanical Seal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100006353
Zoro #
G823944236
UPC #
-
Country of Origin
Mexico

Dimensions

Chamber Depth - Minimum
16.8 mm
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Gland Bolt Circle Diameter - Minimum
86 mm
Gland Slot Diameter - Maximum
11.9 mm
For Shaft Diameter
35 mm
Installed Outer Diameter - Maximum
111 mm
Chamber Bore Diameter - Minimum
57 mm
Chamber Bore Diameter - Maximum
57.2 mm

Details

Item
Cartridge Pusher Mechanical Seal
Operating Temperature - Minimum
-40 Degrees F
Product Type
Cartridge Mechanical Seal
Standards
ANSI/ASME B73.1&2, ISO 21049
Ring Material
Silicon Carbide
Gland Plate Port Function
Flush
Shaft Speed - Maximum
3,600 RPM
Gland Slot Angle
45 Degrees
Gland Gasket Material
PTFE
Spring Material
Metal Alloy
Manufacturer Material Code
5Z4Z
Number of Gland Mounting Slots
4
First Obstruction Distance - Minimum
38.4 mm
Body Material
316 Stainless Steel
Spring Configuration
Multiple Spring
Gasket Material
FKM
Operating Pressure - Maximum
240 psi
Operating Temperature - Maximum
250 Degrees F
Cartridge Style
Single
For Shaft Rotation Direction
CW/CCW

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews