Single Cartridge Pusher Mechanical Seal
- Mfr # C100006894
- Zoro # G823944403
product price:Â
$
858.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-40 Degrees F
Chamber Bore Diameter - Minimum
2 in
For Shaft Rotation Direction
CW/CCW
Gland Plate Port Function
Flush
Body Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006894
- Zoro #
- G823944403
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Operating Temperature - Minimum
- -40 Degrees F
- For Shaft Rotation Direction
- CW/CCW
- Gland Plate Port Function
- Flush
- Body Material
- 316 Stainless Steel
- Gland Gasket Material
- PTFE
- Operating Pressure - Maximum
- 240 psi
- Number of Gland Mounting Slots
- 4
- Spring Configuration
- Multiple Spring
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Ring Material
- Carbon
- Spring Material
- Metal Alloy
- Manufacturer Material Code
- 5TAZ
- Operating Temperature - Maximum
- 250 Degrees F
- Product Type
- Cartridge Mechanical Seal
- First Obstruction Distance - Minimum
- 1.51 in
- Shaft Speed - Maximum
- 3,600 RPM
- Cartridge Style
- Single
- Gland Slot Angle
- 45 Degrees
- Gasket Material
- FEPM
Dimensions
- Chamber Bore Diameter - Minimum
- 2 in
- For Shaft Diameter
- 1 3/8 in
- Installed Outer Diameter - Maximum
- 4.38 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Bolt Circle Diameter - Minimum
- 3.25 in
- Chamber Depth - Minimum
- 0.66 in
- Chamber Bore Diameter - Maximum
- 2.374 in
- Gland Slot Diameter - Maximum
- 0.56 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.