Single Cartridge Pusher Mechanical Seal
- Mfr # C100007004
- Zoro # G923944204
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Cartridge Style
Single
Standards
ANSI/ASME B73.1&2, ISO 21049
Operating Pressure - Maximum
240 psi
Operating Temperature - Maximum
250 Degrees F
Body Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100007004
- Zoro #
- G923944204
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Cartridge Style
- Single
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Operating Pressure - Maximum
- 240 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- 316 Stainless Steel
- Operating Temperature - Minimum
- -40 Degrees F
- First Obstruction Distance - Minimum
- 38.4 mm
- Gland Gasket Material
- PTFE
- Gland Plate Port Function
- Flush
- Ring Material
- Silicon Carbide
- Spring Configuration
- Multiple Spring
- For Shaft Rotation Direction
- CW/CCW
- Manufacturer Material Code
- 5ZAZ
- Number of Gland Mounting Slots
- 4
- Spring Material
- Metal Alloy
- Gland Slot Angle
- 45 Degrees
- Shaft Speed - Maximum
- 3,600 RPM
- Product Type
- Cartridge Mechanical Seal
- Gasket Material
- FEPM
Dimensions
- Gland Bolt Circle Diameter - Minimum
- 95.3 mm
- For Shaft Diameter
- 38 mm
- Chamber Bore Diameter - Maximum
- 64.2 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Slot Diameter - Maximum
- 14.2 mm
- Chamber Depth - Minimum
- 16.8 mm
- Chamber Bore Diameter - Minimum
- 57.2 mm
- Installed Outer Diameter - Maximum
- 121 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.