Single Cartridge Pusher Mechanical Seal
- Mfr # C100006899
- Zoro # G723944770
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Chamber Depth - Minimum
16.8 mm
Gland Slot Angle
45 Degrees
Gland Gasket Material
PTFE
Gland Slot Diameter - Maximum
14.2 mm
Operating Pressure - Maximum
240 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100006899
- Zoro #
- G723944770
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chamber Depth - Minimum
- 16.8 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- Chamber Bore Diameter - Minimum
- 63.5 mm
- Gland Bolt Circle Diameter - Minimum
- 98.4 mm
- Chamber Bore Diameter - Maximum
- 73.1 mm
- For Shaft Diameter
- 43 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Installed Outer Diameter - Maximum
- 127 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.