Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006901
- Zoro # G523944185
product price:Â
$
897.99
/ea
Free Shipping & Returns
Key Features
Product Type
Cartridge Mechanical Seal
Spring Configuration
Multiple Spring
Chamber Bore Diameter - Maximum
74 mm
Operating Temperature - Maximum
250 Degrees F
Gland Slot Angle
45 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006901
- Zoro #
- G523944185
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Product Type
- Cartridge Mechanical Seal
- Spring Configuration
- Multiple Spring
- Operating Temperature - Maximum
- 250 Degrees F
- Gland Slot Angle
- 45 Degrees
- Body Material
- 316 Stainless Steel
- Operating Pressure - Maximum
- 240 psi
- Cartridge Style
- Single
- First Obstruction Distance - Minimum
- 38.4 mm
- Manufacturer Material Code
- 5TAZ
- Shaft Speed - Maximum
- 3,600 RPM
- Number of Gland Mounting Slots
- 4
- Spring Material
- Metal Alloy
- Operating Temperature - Minimum
- -40 Degrees F
- For Shaft Rotation Direction
- CW/CCW
- Gland Gasket Material
- PTFE
- Ring Material
- Carbon
- Gland Plate Port Function
- Flush
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Gasket Material
- FEPM
Dimensions
- Chamber Bore Diameter - Maximum
- 74 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- For Shaft Diameter
- 45 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- Gland Bolt Circle Diameter - Minimum
- 98.4 mm
- Chamber Bore Diameter - Minimum
- 65 mm
- Chamber Depth - Minimum
- 16.8 mm
- Installed Outer Diameter - Maximum
- 127 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.