Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006904
- Zoro # G923944662
product price:Â
$
958.99
/ea
Free Shipping & Returns
Key Features
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
First Obstruction Distance - Minimum
38.4 mm
Chamber Depth - Minimum
16.8 mm
Chamber Bore Diameter - Minimum
73 mm
Product Type
Cartridge Mechanical Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100006904
- Zoro #
- G923944662
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Depth - Minimum
- 16.8 mm
- Chamber Bore Diameter - Minimum
- 73 mm
- Gland Slot Diameter - Maximum
- 19.1 mm
- Gland Bolt Circle Diameter - Minimum
- 112.8 mm
- For Shaft Diameter
- 53 mm
- Chamber Bore Diameter - Maximum
- 85 mm
- Installed Outer Diameter - Maximum
- 152 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.