Single Cartridge Pusher Mechanical Seal
- Mfr # C100006910
- Zoro # G323944521
product price:Â
$
1,233.99
/ea
Free Shipping & Returns
Key Features
Product Type
Cartridge Mechanical Seal
Chamber Bore Diameter - Maximum
4.312 in
First Obstruction Distance - Minimum
1.7 in
Number of Gland Mounting Slots
4
Ring Material
Carbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006910
- Zoro #
- G323944521
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Product Type
- Cartridge Mechanical Seal
- First Obstruction Distance - Minimum
- 1.7 in
- Number of Gland Mounting Slots
- 4
- Ring Material
- Carbon
- Cartridge Style
- Single
- Gland Slot Angle
- 45 Degrees
- Spring Configuration
- Multiple Spring
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Pressure - Maximum
- 240 psi
- Gland Gasket Material
- PTFE
- Gland Plate Port Function
- Flush
- Shaft Speed - Maximum
- 3,600 RPM
- Body Material
- 316 Stainless Steel
- For Shaft Rotation Direction
- CW/CCW
- Manufacturer Material Code
- 5TAZ
- Spring Material
- Metal Alloy
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Gasket Material
- FEPM
Dimensions
- Chamber Bore Diameter - Maximum
- 4.312 in
- Gland Slot Diameter - Maximum
- 0.88 in
- Gland Bolt Circle Diameter - Minimum
- 5.625 in
- For Shaft Diameter
- 2 3/4 in
- Installed Outer Diameter - Maximum
- 7.25 in
- Chamber Depth - Minimum
- 1.06 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Minimum
- 3.75 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.