Single Cartridge Pusher Mechanical Seal
- Mfr # C100006915
- Zoro # G923944259
product price:Â
$
1,016.99
/ea
Free Shipping & Returns
Key Features
Gland Slot Diameter - Maximum
0.56 in
Number of Gland Mounting Slots
4
For Shaft Rotation Direction
CW/CCW
Chamber Depth - Minimum
0.66 in
Spring Configuration
Multiple Spring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100006915
- Zoro #
- G923944259
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Gland Slot Diameter - Maximum
- 0.56 in
- Chamber Depth - Minimum
- 0.66 in
- Installed Outer Diameter - Maximum
- 6.5 in
- For Shaft Diameter
- 1 3/4 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Maximum
- 4.152 in
- Gland Bolt Circle Diameter - Minimum
- 5.062 in
- Chamber Bore Diameter - Minimum
- 3.5 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.