Single Cartridge Pusher Mechanical Seal

  • Mfr # C100003846
  • Zoro # G623944511
product price: 
$
1,342.99
/ea
Free Shipping & Returns

Key Features

Cartridge Style
Single
Operating Temperature - Minimum
-40 Degrees F
Ring Material
Carbon
First Obstruction Distance - Minimum
43.2 mm
Gland Bolt Circle Diameter - Minimum
144 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100003846
Zoro #
G623944511
UPC #
-
Country of Origin
Mexico

Dimensions

Gland Bolt Circle Diameter - Minimum
144 mm
Chamber Bore Diameter - Maximum
116.1 mm
For Shaft Diameter
65 mm
Chamber Bore Diameter - Minimum
116 mm
Chamber Depth - Minimum
22.1 mm
Gland Slot Diameter - Maximum
14.2 mm
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Installed Outer Diameter - Maximum
190 mm

Details

Item
Cartridge Pusher Mechanical Seal
Cartridge Style
Single
Operating Temperature - Minimum
-40 Degrees F
Ring Material
Carbon
First Obstruction Distance - Minimum
43.2 mm
Operating Temperature - Maximum
250 Degrees F
Standards
ANSI/ASME B73.1&2, ISO 21049
Number of Gland Mounting Slots
4
Shaft Speed - Maximum
3,600 RPM
Gasket Material
FKM
Gland Gasket Material
PTFE
Body Material
316 Stainless Steel
Operating Pressure - Maximum
240 psi
Product Type
Cartridge Mechanical Seal
Spring Configuration
Multiple Spring
Gland Plate Port Function
Flush
Spring Material
Metal Alloy
Manufacturer Material Code
5T4Z
Gland Slot Angle
45 Degrees
For Shaft Rotation Direction
CW/CCW

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews