Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100003828
- Zoro # G623944528
product price:Â
$
1,233.99
/ea
Free Shipping & Returns
Key Features
Number of Gland Mounting Slots
4
Product Type
Cartridge Mechanical Seal
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Body Material
316 Stainless Steel
Operating Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100003828
- Zoro #
- G623944528
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Number of Gland Mounting Slots
- 4
- Product Type
- Cartridge Mechanical Seal
- Body Material
- 316 Stainless Steel
- Operating Temperature - Minimum
- -40 Degrees F
- Gland Slot Angle
- 45 Degrees
- Manufacturer Material Code
- 5T4Z
- Gasket Material
- FKM
- Cartridge Style
- Single
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- For Shaft Rotation Direction
- CW/CCW
- Ring Material
- Carbon
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Pressure - Maximum
- 240 psi
- Spring Material
- Metal Alloy
- Spring Configuration
- Multiple Spring
- First Obstruction Distance - Minimum
- 1.7 in
- Gland Gasket Material
- PTFE
- Gland Plate Port Function
- Flush
- Shaft Speed - Maximum
- 3,600 RPM
Dimensions
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Bolt Circle Diameter - Minimum
- 5.625 in
- Installed Outer Diameter - Maximum
- 7.25 in
- Chamber Bore Diameter - Maximum
- 4.312 in
- Chamber Bore Diameter - Minimum
- 3.75 in
- Chamber Depth - Minimum
- 1.06 in
- For Shaft Diameter
- 2 3/4 in
- Gland Slot Diameter - Maximum
- 0.88 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.