Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100007000
- Zoro # G223944508
product price:Â
$
1,030.99
/ea
Free Shipping & Returns
Key Features
Gland Slot Diameter - Maximum
0.56 in
Manufacturer Material Code
5ZAZ
First Obstruction Distance - Minimum
1.51 in
Chamber Bore Diameter - Maximum
2.246 in
Installed Outer Diameter - Maximum
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100007000
- Zoro #
- G223944508
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Gland Slot Diameter - Maximum
- 0.56 in
- Chamber Bore Diameter - Maximum
- 2.246 in
- Installed Outer Diameter - Maximum
- 4.25 in
- For Shaft Diameter
- 1 1/4 in
- Chamber Bore Diameter - Minimum
- 1.89 in
- Chamber Depth - Minimum
- 0.66 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Bolt Circle Diameter - Minimum
- 3.125 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.