Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100007003
- Zoro # G723944435
product price:Â
$
1,030.99
/ea
Free Shipping & Returns
Key Features
Gland Bolt Circle Diameter - Minimum
82.6 mm
Operating Pressure - Maximum
240 psi
Gland Slot Diameter - Maximum
14.2 mm
Operating Temperature - Maximum
250 Degrees F
Chamber Bore Diameter - Minimum
50.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100007003
- Zoro #
- G723944435
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Operating Pressure - Maximum
- 240 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Shaft Speed - Maximum
- 3,600 RPM
- Manufacturer Material Code
- 5ZAZ
- Spring Configuration
- Multiple Spring
- First Obstruction Distance - Minimum
- 38.4 mm
- For Shaft Rotation Direction
- CW/CCW
- Gland Plate Port Function
- Flush
- Gland Slot Angle
- 45 Degrees
- Spring Material
- Metal Alloy
- Body Material
- 316 Stainless Steel
- Product Type
- Cartridge Mechanical Seal
- Ring Material
- Silicon Carbide
- Operating Temperature - Minimum
- -40 Degrees F
- Cartridge Style
- Single
- Number of Gland Mounting Slots
- 4
- Gland Gasket Material
- PTFE
- Gasket Material
- FEPM
Dimensions
- Gland Bolt Circle Diameter - Minimum
- 82.6 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- Chamber Bore Diameter - Minimum
- 50.8 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Installed Outer Diameter - Maximum
- 111 mm
- Chamber Bore Diameter - Maximum
- 60.3 mm
- Chamber Depth - Minimum
- 16.8 mm
- For Shaft Diameter
- 35 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.