Single Cartridge Pusher Mechanical Seal

  • Mfr # C100007018
  • Zoro # G023944630
product price: 
$
1,480.99
/ea
Free Shipping & Returns

Key Features

Cartridge Style
Single
Body Material
316 Stainless Steel
Gland Slot Diameter - Maximum
0.88 in
Gland Slot Angle
45 Degrees
First Obstruction Distance - Minimum
1.7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100007018
Zoro #
G023944630
UPC #
-
Country of Origin
Mexico

Dimensions

Gland Slot Diameter - Maximum
0.88 in
Chamber Bore Diameter - Minimum
3.75 in
Gland Bolt Circle Diameter - Minimum
5.625 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Chamber Bore Diameter - Maximum
4.312 in
Chamber Depth - Minimum
1.06 in
Installed Outer Diameter - Maximum
7.25 in
For Shaft Diameter
2 3/4 in

Details

Item
Cartridge Pusher Mechanical Seal
Cartridge Style
Single
Body Material
316 Stainless Steel
Gland Slot Angle
45 Degrees
First Obstruction Distance - Minimum
1.7 in
Operating Temperature - Minimum
-40 Degrees F
For Shaft Rotation Direction
CW/CCW
Spring Configuration
Multiple Spring
Manufacturer Material Code
5ZAZ
Number of Gland Mounting Slots
4
Ring Material
Silicon Carbide
Operating Temperature - Maximum
250 Degrees F
Shaft Speed - Maximum
3,600 RPM
Gland Gasket Material
PTFE
Operating Pressure - Maximum
240 psi
Standards
ANSI/ASME B73.1&2, ISO 21049
Product Type
Cartridge Mechanical Seal
Spring Material
Metal Alloy
Gland Plate Port Function
Flush
Gasket Material
FEPM

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews