Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100007005
- Zoro # G023944227
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Chamber Bore Diameter - Maximum
70.6 mm
Body Material
316 Stainless Steel
For Shaft Diameter
40 mm
Gland Slot Angle
45 Degrees
Manufacturer Material Code
5ZAZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100007005
- Zoro #
- G023944227
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chamber Bore Diameter - Maximum
- 70.6 mm
- For Shaft Diameter
- 40 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- Installed Outer Diameter - Maximum
- 121 mm
- Gland Bolt Circle Diameter - Minimum
- 95.3 mm
- Chamber Depth - Minimum
- 16.8 mm
- Chamber Bore Diameter - Minimum
- 60.3 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.