Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006926
- Zoro # G923944716
product price:Â
$
1,143.99
/ea
Free Shipping & Returns
Key Features
Cartridge Style
Single
Gland Gasket Material
PTFE
Chamber Bore Diameter - Minimum
94.9 mm
For Shaft Diameter
65 mm
Chamber Bore Diameter - Maximum
95.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100006926
- Zoro #
- G923944716
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chamber Bore Diameter - Minimum
- 94.9 mm
- For Shaft Diameter
- 65 mm
- Chamber Bore Diameter - Maximum
- 95.1 mm
- Installed Outer Diameter - Maximum
- 190 mm
- Gland Bolt Circle Diameter - Minimum
- 130 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Slot Diameter - Maximum
- 14.2 mm
- Chamber Depth - Minimum
- 22.1 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.