Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100007011
- Zoro # G823944724
product price:Â
$
1,117.99
/ea
Free Shipping & Returns
Key Features
Gland Gasket Material
PTFE
Gland Bolt Circle Diameter - Minimum
98.4 mm
For Shaft Diameter
50 mm
Gland Slot Angle
45 Degrees
Gland Slot Diameter - Maximum
13.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100007011
- Zoro #
- G823944724
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Gland Bolt Circle Diameter - Minimum
- 98.4 mm
- For Shaft Diameter
- 50 mm
- Gland Slot Diameter - Maximum
- 13.5 mm
- Installed Outer Diameter - Maximum
- 124 mm
- Chamber Depth - Minimum
- 16.8 mm
- Chamber Bore Diameter - Minimum
- 70 mm
- Chamber Bore Diameter - Maximum
- 70 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.