Single Cartridge Pusher Mechanical Seal

  • Mfr # C100007012
  • Zoro # G223944485
product price: 
$
1,150.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure - Maximum
240 psi
Operating Temperature - Minimum
-40 Degrees F
Body Material
316 Stainless Steel
Ring Material
Silicon Carbide
Gland Gasket Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100007012
Zoro #
G223944485
UPC #
-
Country of Origin
Mexico

Dimensions

Chamber Bore Diameter - Minimum
73 mm
Gland Bolt Circle Diameter - Minimum
112.8 mm
For Shaft Diameter
53 mm
Chamber Depth - Minimum
16.8 mm
Chamber Bore Diameter - Maximum
85 mm
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Gland Slot Diameter - Maximum
19.1 mm
Installed Outer Diameter - Maximum
152 mm

Details

Item
Cartridge Pusher Mechanical Seal
Operating Pressure - Maximum
240 psi
Operating Temperature - Minimum
-40 Degrees F
Body Material
316 Stainless Steel
Ring Material
Silicon Carbide
Gland Gasket Material
PTFE
Gland Plate Port Function
Flush
Standards
ANSI/ASME B73.1&2, ISO 21049
Shaft Speed - Maximum
3,600 RPM
Manufacturer Material Code
5ZAZ
For Shaft Rotation Direction
CW/CCW
Cartridge Style
Single
Spring Configuration
Multiple Spring
Number of Gland Mounting Slots
4
Operating Temperature - Maximum
250 Degrees F
Product Type
Cartridge Mechanical Seal
Gland Slot Angle
45 Degrees
Spring Material
Metal Alloy
First Obstruction Distance - Minimum
38.4 mm
Gasket Material
FEPM

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews