Single Cartridge Pusher Mechanical Seal

  • Mfr # C100007013
  • Zoro # G423944261
product price: 
$
1,150.99
/ea
Free Shipping & Returns

Key Features

Chamber Depth - Minimum
0.68 in
For Shaft Rotation Direction
CW/CCW
Body Material
316 Stainless Steel
Gland Slot Diameter - Maximum
0.75 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100007013
Zoro #
G423944261
UPC #
-
Country of Origin
Mexico

Dimensions

Chamber Depth - Minimum
0.68 in
Gland Slot Diameter - Maximum
0.75 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Chamber Bore Diameter - Maximum
3.125 in
For Shaft Diameter
2 1/8 in
Chamber Bore Diameter - Minimum
2.875 in
Gland Bolt Circle Diameter - Minimum
4.44 in
Installed Outer Diameter - Maximum
6 in

Details

Item
Cartridge Pusher Mechanical Seal
For Shaft Rotation Direction
CW/CCW
Body Material
316 Stainless Steel
Gland Slot Angle
45 Degrees
Gland Plate Port Function
Flush
Operating Temperature - Minimum
-40 Degrees F
First Obstruction Distance - Minimum
1.51 in
Number of Gland Mounting Slots
4
Spring Material
Metal Alloy
Gland Gasket Material
PTFE
Ring Material
Silicon Carbide
Spring Configuration
Multiple Spring
Manufacturer Material Code
5ZAZ
Operating Temperature - Maximum
250 Degrees F
Product Type
Cartridge Mechanical Seal
Cartridge Style
Single
Operating Pressure - Maximum
240 psi
Shaft Speed - Maximum
3,600 RPM
Standards
ANSI/ASME B73.1&2, ISO 21049
Gasket Material
FEPM

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews