Shop FLOWSERVE

Single Cartridge Pusher Mechanical Seal

  • Mfr # C100007027
  • Zoro # G823944199

product price: 
$
1,516.99
/ea
Free Shipping & Returns

Key Features

Cartridge Style
Single
Manufacturer Material Code
5ZAZ
Gland Plate Port Function
Flush
Gland Bolt Circle Diameter - Minimum
124.5 mm
Gland Gasket Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100007027
Zoro #
G823944199
UPC #
-
Country of Origin
Mexico

Dimensions

Gland Bolt Circle Diameter - Minimum
124.5 mm
Chamber Bore Diameter - Maximum
100 mm
For Shaft Diameter
55 mm
Gland Slot Diameter - Maximum
14.2 mm
Chamber Bore Diameter - Minimum
88 mm
Installed Outer Diameter - Maximum
154 mm
Chamber Depth - Minimum
17.3 mm
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2

Details

Item
Cartridge Pusher Mechanical Seal
Cartridge Style
Single
Manufacturer Material Code
5ZAZ
Gland Plate Port Function
Flush
Gland Gasket Material
PTFE
Product Type
Cartridge Mechanical Seal
Number of Gland Mounting Slots
4
Standards
ANSI/ASME B73.1&2, ISO 21049
Shaft Speed - Maximum
3,600 RPM
Spring Material
Metal Alloy
Operating Temperature - Maximum
250 Degrees F
First Obstruction Distance - Minimum
38.4 mm
Gland Slot Angle
45 Degrees
Operating Temperature - Minimum
-40 Degrees F
For Shaft Rotation Direction
CW/CCW
Spring Configuration
Multiple Spring
Operating Pressure - Maximum
240 psi
Body Material
316 Stainless Steel
Ring Material
Silicon Carbide
Gasket Material
FEPM

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.