Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100007015
- Zoro # G923944396
product price:Â
$
1,371.99
/ea
Free Shipping & Returns
Key Features
Product Type
Cartridge Mechanical Seal
Cartridge Style
Single
Chamber Bore Diameter - Minimum
3.375 in
Shaft Speed - Maximum
3,600 RPM
Body Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100007015
- Zoro #
- G923944396
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Product Type
- Cartridge Mechanical Seal
- Cartridge Style
- Single
- Shaft Speed - Maximum
- 3,600 RPM
- Body Material
- 316 Stainless Steel
- Ring Material
- Silicon Carbide
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- First Obstruction Distance - Minimum
- 1.51 in
- Number of Gland Mounting Slots
- 4
- Operating Temperature - Minimum
- -40 Degrees F
- Manufacturer Material Code
- 5ZAZ
- Gland Plate Port Function
- Flush
- Gland Slot Angle
- 45 Degrees
- Spring Material
- Metal Alloy
- For Shaft Rotation Direction
- CW/CCW
- Gland Gasket Material
- PTFE
- Spring Configuration
- Multiple Spring
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Pressure - Maximum
- 240 psi
- Gasket Material
- FEPM
Dimensions
- Chamber Bore Diameter - Minimum
- 3.375 in
- Chamber Depth - Minimum
- 0.73 in
- Gland Bolt Circle Diameter - Minimum
- 4.875 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- For Shaft Diameter
- 2 1/2 in
- Chamber Bore Diameter - Maximum
- 3.687 in
- Installed Outer Diameter - Maximum
- 6.38 in
- Gland Slot Diameter - Maximum
- 0.75 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.