Float Switch, 6 ft
- Mfr # PC-PB-6-18-2
- Zoro # G8617041
product price:Â
$
29.59
/ea
Key Features
For Use With
Motors, Pumps
Voltage
120V
Application
Pump control
Material
PVC
Cord Length
6 Ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-PB-6-18-2
- Zoro #
- G8617041
- UPC #
- 857824008824
- Country of Origin
- United States
- For Use With
- Motors, Pumps
- Voltage
- 120V
- Application
- Pump control
- Material
- PVC
- Power Type
- AC
- Amps
- 10 Amps
- Amps AC
- 10 Amps
- Type
- Piggy Back Cord
- Item Weight
- ‎11.2 ounces
- IP Rating
- IP65
- Item
- Float Switch
- NEMA Enclosure Rating
- 4X
- Current
- 10 A
- Environment
- Indoor/Outdoor
- Includes Battery Backup
- No Battery Backup Included
- Includes
- Nema 5 15M/5 15R to ROJ Connection, Permitted to Carry 10 Amp Load at 120 Volts per NEC, Piggyback Power Cord used for Control of Pumps or Motors
- Compatible Product Type
- Motors, Pumps
Dimensions
- Cord Length
- 6 Ft
- Size
- 4in. x 2in. x 1in.
- Length
- 6 ft
- Sensor Cord Length
- 6 ft
- Overall Width
- 2.3 in
- Power Cord Length
- 6 ft
- Overall Height
- 1.5 in
- Overall Length
- 6 ft
Description
Float Switch, Alarm Type Not Applicable, Enclosure Rating NEMA 5, Current 10 A, Sound Level - Maximum Not Applicable, Nameplate Voltage Not Applicable, Power Cord Length 6 ft, Reset Type Not Applicable, Sensor Cord Length 6 ft, Includes Nema 5 15M/5 15R to ROJ Connection, Permitted to Carry 10 Amp Load at 120 Volts per NEC, Piggyback Power Cord used for Control of Pumps or Motors, For Vessel Type Not Applicable, Environment Indoor/Outdoor, Connectivity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.