Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006920
- Zoro # G723944411
product price:Â
$
1,340.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
For Shaft Diameter
2 1/2 in
Installed Outer Diameter - Maximum
7.125 in
Gland Bolt Circle Diameter - Minimum
6 in
Chamber Bore Diameter - Minimum
4.547 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100006920
- Zoro #
- G723944411
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- For Shaft Diameter
- 2 1/2 in
- Installed Outer Diameter - Maximum
- 7.125 in
- Gland Bolt Circle Diameter - Minimum
- 6 in
- Chamber Bore Diameter - Minimum
- 4.547 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Maximum
- 4.859 in
- Chamber Depth - Minimum
- 0.73 in
- Gland Slot Diameter - Maximum
- 0.56 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.