Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100007019
- Zoro # G823944748
product price:Â
$
1,535.99
/ea
Free Shipping & Returns
Key Features
Number of Gland Mounting Slots
4
For Shaft Diameter
70 mm
Operating Temperature - Minimum
-40 Degrees F
Spring Material
Metal Alloy
Gland Slot Diameter - Maximum
19.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100007019
- Zoro #
- G823944748
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Number of Gland Mounting Slots
- 4
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Material
- Metal Alloy
- Ring Material
- Silicon Carbide
- Operating Pressure - Maximum
- 240 psi
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Gland Plate Port Function
- Flush
- First Obstruction Distance - Minimum
- 43.2 mm
- Operating Temperature - Maximum
- 250 Degrees F
- Product Type
- Cartridge Mechanical Seal
- Spring Configuration
- Multiple Spring
- Manufacturer Material Code
- 5ZAZ
- Gland Slot Angle
- 45 Degrees
- Shaft Speed - Maximum
- 3,600 RPM
- For Shaft Rotation Direction
- CW/CCW
- Gland Gasket Material
- PTFE
- Cartridge Style
- Single
- Body Material
- 316 Stainless Steel
- Gasket Material
- FEPM
Dimensions
- For Shaft Diameter
- 70 mm
- Gland Slot Diameter - Maximum
- 19.3 mm
- Chamber Depth - Minimum
- 26.9 mm
- Chamber Bore Diameter - Minimum
- 95.3 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Bolt Circle Diameter - Minimum
- 138.9 mm
- Chamber Bore Diameter - Maximum
- 107.4 mm
- Installed Outer Diameter - Maximum
- 203 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.