Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006924
- Zoro # G723944473
product price:Â
$
858.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Material Code
5TAZ
Installed Outer Diameter - Maximum
111 mm
Gland Bolt Circle Diameter - Minimum
86 mm
Chamber Bore Diameter - Maximum
57.2 mm
Number of Gland Mounting Slots
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006924
- Zoro #
- G723944473
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Manufacturer Material Code
- 5TAZ
- Number of Gland Mounting Slots
- 4
- Gland Plate Port Function
- Flush
- Shaft Speed - Maximum
- 3,600 RPM
- Body Material
- 316 Stainless Steel
- First Obstruction Distance - Minimum
- 38.4 mm
- Spring Configuration
- Multiple Spring
- Operating Pressure - Maximum
- 240 psi
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Gland Gasket Material
- PTFE
- Cartridge Style
- Single
- Product Type
- Cartridge Mechanical Seal
- Gland Slot Angle
- 45 Degrees
- Spring Material
- Metal Alloy
- Ring Material
- Carbon
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- For Shaft Rotation Direction
- CW/CCW
- Gasket Material
- FEPM
Dimensions
- Installed Outer Diameter - Maximum
- 111 mm
- Gland Bolt Circle Diameter - Minimum
- 86 mm
- Chamber Bore Diameter - Maximum
- 57.2 mm
- For Shaft Diameter
- 35 mm
- Gland Slot Diameter - Maximum
- 11.9 mm
- Chamber Bore Diameter - Minimum
- 57 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Depth - Minimum
- 16.8 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.