Single Cartridge Pusher Mechanical Seal
- Mfr # C100007020
- Zoro # G223944720
product price:Â
$
1,149.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operating Temperature - Maximum
250 Degrees F
Gland Plate Port Function
Flush
First Obstruction Distance - Minimum
1.51 in
Gland Slot Angle
45 Degrees
Manufacturer Material Code
5ZAZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100007020
- Zoro #
- G223944720
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Operating Temperature - Maximum
- 250 Degrees F
- Gland Plate Port Function
- Flush
- First Obstruction Distance - Minimum
- 1.51 in
- Gland Slot Angle
- 45 Degrees
- Manufacturer Material Code
- 5ZAZ
- Ring Material
- Silicon Carbide
- Body Material
- 316 Stainless Steel
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Configuration
- Multiple Spring
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Gland Gasket Material
- PTFE
- Number of Gland Mounting Slots
- 4
- Product Type
- Cartridge Mechanical Seal
- Shaft Speed - Maximum
- 3,600 RPM
- Cartridge Style
- Single
- Operating Pressure - Maximum
- 240 psi
- Spring Material
- Metal Alloy
- For Shaft Rotation Direction
- CW/CCW
- Gasket Material
- FEPM
Dimensions
- Gland Bolt Circle Diameter - Minimum
- 3.75 in
- Chamber Bore Diameter - Minimum
- 2.625 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- For Shaft Diameter
- 1 1/8 in
- Chamber Depth - Minimum
- 0.66 in
- Gland Slot Diameter - Maximum
- 0.44 in
- Chamber Bore Diameter - Maximum
- 2.907 in
- Installed Outer Diameter - Maximum
- 4.5 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.