Single Cartridge Pusher Mechanical Seal
- Mfr # C100003827
- Zoro # G023944333
product price:Â
$
1,183.99
/ea
Free Shipping & Returns
Key Features
For Shaft Diameter
2 5/8 in
Chamber Bore Diameter - Maximum
4.313 in
Gland Plate Port Function
Flush
Gasket Material
FKM
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100003827
- Zoro #
- G023944333
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Gland Plate Port Function
- Flush
- Gasket Material
- FKM
- Operating Temperature - Maximum
- 250 Degrees F
- Ring Material
- Carbon
- Gland Gasket Material
- PTFE
- Manufacturer Material Code
- 5T4Z
- Number of Gland Mounting Slots
- 4
- Product Type
- Cartridge Mechanical Seal
- For Shaft Rotation Direction
- CW/CCW
- Spring Configuration
- Multiple Spring
- Cartridge Style
- Single
- Operating Temperature - Minimum
- -40 Degrees F
- Gland Slot Angle
- 45 Degrees
- First Obstruction Distance - Minimum
- 1.7 in
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Shaft Speed - Maximum
- 3,600 RPM
- Spring Material
- Metal Alloy
- Body Material
- 316 Stainless Steel
- Operating Pressure - Maximum
- 240 psi
Dimensions
- For Shaft Diameter
- 2 5/8 in
- Chamber Bore Diameter - Maximum
- 4.313 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Slot Diameter - Maximum
- 0.88 in
- Installed Outer Diameter - Maximum
- 7.25 in
- Chamber Bore Diameter - Minimum
- 3.625 in
- Chamber Depth - Minimum
- 1.07 in
- Gland Bolt Circle Diameter - Minimum
- 5.625 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.