Single Cartridge Pusher Mechanical Seal

  • Mfr # C100007024
  • Zoro # G723944527
product price: 
$
1,216.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-40 Degrees F
Chamber Depth - Minimum
16.8 mm
Gland Slot Angle
45 Degrees
Operating Pressure - Maximum
240 psi
Ring Material
Silicon Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100007024
Zoro #
G723944527
UPC #
-
Country of Origin
Mexico

Dimensions

Chamber Depth - Minimum
16.8 mm
Chamber Bore Diameter - Maximum
104.8 mm
Installed Outer Diameter - Maximum
165 mm
Gland Slot Diameter - Maximum
14.2 mm
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
For Shaft Diameter
45 mm
Gland Bolt Circle Diameter - Minimum
128.6 mm
Chamber Bore Diameter - Minimum
88 mm

Details

Item
Single Cartridge Pusher Mechanical Seal
Operating Temperature - Minimum
-40 Degrees F
Gland Slot Angle
45 Degrees
Operating Pressure - Maximum
240 psi
Ring Material
Silicon Carbide
Product Type
Cartridge Mechanical Seal
Gland Plate Port Function
Flush
Spring Configuration
Multiple Spring
Manufacturer Material Code
5ZAZ
First Obstruction Distance - Minimum
38.4 mm
Standards
ANSI/ASME B73.1&2, ISO 21093
Spring Material
Metal Alloy
Operating Temperature - Maximum
250 Degrees F
Shaft Speed - Maximum
3,600 RPM
Body Material
316 Stainless Steel
Gland Gasket Material
PTFE
Number of Gland Mounting Slots
4
Cartridge Style
Single
For Shaft Rotation Direction
CW/CCW

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews