Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006332
- Zoro # G623944375
product price:Â
$
1,117.99
/ea
Free Shipping & Returns
Key Features
Gasket Material
FKM
Gland Plate Port Function
Flush
For Shaft Rotation Direction
CW/CCW
Chamber Bore Diameter - Maximum
70 mm
Chamber Depth - Minimum
16.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006332
- Zoro #
- G623944375
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Gasket Material
- FKM
- Gland Plate Port Function
- Flush
- For Shaft Rotation Direction
- CW/CCW
- Shaft Speed - Maximum
- 3,600 RPM
- Cartridge Style
- Single
- Operating Temperature - Minimum
- -40 Degrees F
- Product Type
- Cartridge Mechanical Seal
- Body Material
- 316 Stainless Steel
- Spring Material
- Metal Alloy
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Number of Gland Mounting Slots
- 4
- Manufacturer Material Code
- 5Z4Z
- Ring Material
- Silicon Carbide
- Gland Slot Angle
- 45 Degrees
- Operating Temperature - Maximum
- 250 Degrees F
- First Obstruction Distance - Minimum
- 38.4 mm
- Gland Gasket Material
- PTFE
- Operating Pressure - Maximum
- 240 psi
- Spring Configuration
- Multiple Spring
Dimensions
- Chamber Bore Diameter - Maximum
- 70 mm
- Chamber Depth - Minimum
- 16.8 mm
- For Shaft Diameter
- 50 mm
- Gland Bolt Circle Diameter - Minimum
- 98.4 mm
- Installed Outer Diameter - Maximum
- 124 mm
- Gland Slot Diameter - Maximum
- 13.5 mm
- Chamber Bore Diameter - Minimum
- 70 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.