Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100007028
- Zoro # G223944546
product price:Â
$
1,581.99
/ea
Free Shipping & Returns
Key Features
Cartridge Style
Single
For Shaft Diameter
2 1/2 in
Operating Temperature - Maximum
250 Degrees F
Gland Slot Angle
45 Degrees
Manufacturer Material Code
5ZAZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100007028
- Zoro #
- G223944546
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Cartridge Style
- Single
- Operating Temperature - Maximum
- 250 Degrees F
- Gland Slot Angle
- 45 Degrees
- Manufacturer Material Code
- 5ZAZ
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Operating Temperature - Minimum
- -40 Degrees F
- For Shaft Rotation Direction
- CW/CCW
- Shaft Speed - Maximum
- 3,600 RPM
- Operating Pressure - Maximum
- 240 psi
- Ring Material
- Silicon Carbide
- Number of Gland Mounting Slots
- 4
- Body Material
- 316 Stainless Steel
- Gland Plate Port Function
- Flush
- Gland Gasket Material
- PTFE
- First Obstruction Distance - Minimum
- 1.51 in
- Product Type
- Cartridge Mechanical Seal
- Spring Configuration
- Multiple Spring
- Spring Material
- Metal Alloy
- Gasket Material
- FEPM
Dimensions
- For Shaft Diameter
- 2 1/2 in
- Chamber Bore Diameter - Minimum
- 4.547 in
- Chamber Depth - Minimum
- 0.73 in
- Gland Slot Diameter - Maximum
- 0.56 in
- Installed Outer Diameter - Maximum
- 7.125 in
- Gland Bolt Circle Diameter - Minimum
- 6 in
- Chamber Bore Diameter - Maximum
- 4.859 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.